Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Nail anchor W-NA with M6 thread

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Anchor diameter: 6 mm
  • Nominal drill-bit diameter (d 0): 6 mm
  • Drill hole depth (h 0): 40 mm
  • Through-hole in the component to be connected (d f): 7 mm
  • Effective anchoring depth (h ef): 30 mm
  • Effective anchoring depth reduced (h ef, red): 25 mm
  • Drill hole depth reduced (h 0, red): 35 mm
  • Minimum component thickness (h min): 80 mm

Anchor length (l)

Min./max. height of the fixture (t fix)

Anchor diameter

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

44 mm

0-5 mm

6 mm

6 mm

x 0

Code: 0905362005

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 44 mm
  • Min./max. height of the fixture (t fix) 0-5 mm
  • Anchor diameter 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Effective anchoring depth (h ef) 30 mm
  • Effective anchoring depth reduced (h ef, red) 25 mm
  • Drill hole depth (h 0) 40 mm
  • Drill hole depth reduced (h 0, red) 35 mm
  • Minimum component thickness (h min) 80 mm
  • Through-hole in the component to be connected (d f) 7 mm
  • Material Steel
  • Surface Galvanised

49 mm

5-10 mm

6 mm

6 mm

x 0

Code: 0905362010

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 49 mm
  • Min./max. height of the fixture (t fix) 5-10 mm
  • Anchor diameter 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Effective anchoring depth (h ef) 30 mm
  • Effective anchoring depth reduced (h ef, red) 25 mm
  • Drill hole depth (h 0) 40 mm
  • Drill hole depth reduced (h 0, red) 35 mm
  • Minimum component thickness (h min) 80 mm
  • Through-hole in the component to be connected (d f) 7 mm
  • Material Steel
  • Surface Galvanised

54 mm

10-15 mm

6 mm

6 mm

x 0

Code: 0905362015

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 54 mm
  • Min./max. height of the fixture (t fix) 10-15 mm
  • Anchor diameter 6 mm
  • Nominal drill-bit diameter (d 0) 6 mm
  • Effective anchoring depth (h ef) 30 mm
  • Effective anchoring depth reduced (h ef, red) 25 mm
  • Drill hole depth (h 0) 40 mm
  • Drill hole depth reduced (h 0, red) 35 mm
  • Minimum component thickness (h min) 80 mm
  • Through-hole in the component to be connected (d f) 7 mm
  • Material Steel
  • Surface Galvanised
Specification

Fast and simple installation

  • Less drilling required thanks to reduced anchorage depth of 25 mm
  • Easy insertion: Simply knock in u2014 no torque required
  • No special drills or setting tools required

Push-through installation

Very low edge and axial clearances possible

Torque-controlled expanding anchor u2014 expands when subjected to load

Notice

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part.

Related products

LAST VIEWED

Added to cart