Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brass support sleeve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass
  • Surface: Bare
  • Max. working pressure: 20 bar

Suitable for pipe diameter

Max. working pressure

Material

Surface

Code

Package / Quantity

Price (AMD)

8 x 1 mm

20 bar

Brass

Bare

x 0

Code: 0884280605

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 8 x 1 mm
  • Max. working pressure 20 bar
  • Material Brass
  • Surface Bare

6 x 1 mm

20 bar

Brass

Bare

x 0

Code: 0884280403

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 6 x 1 mm
  • Max. working pressure 20 bar
  • Material Brass
  • Surface Bare

15 x 1.5 mm

20 bar

Brass

Bare

x 0

Code: 0884281211

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 15 x 1.5 mm
  • Max. working pressure 20 bar
  • Material Brass
  • Surface Bare

10 x 1 mm

20 bar

Brass

Bare

x 0

Code: 0884280807

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 10 x 1 mm
  • Max. working pressure 20 bar
  • Material Brass
  • Surface Bare

12 x 1.5 mm

20 bar

Brass

Bare

x 0

Code: 0884280908

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for pipe diameter 12 x 1.5 mm
  • Max. working pressure 20 bar
  • Material Brass
  • Surface Bare
Specification

Surface A2K

Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8u201312 u00b5

Related products

Added to cart