Starter cable 25 mm²
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Cable cross section
Cable length
Max. current
Code
Package / Quantity
Price (AMD)
Code: 0772025350
Catalogue page as PDF 1
Tecnical Description
With two start-safe boxes
For petrol engines
Up to max. 5500 cmu00b3
For diesel engines
Up to max. 3000 cmu00b3
Weight: 2.7 kg
Fully insulated plastic clamps for loads up to max. 350 A
In line with DIN
In robust textile bag
Please observe the enclosed operating instructions.
Related products