Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Starter cable 25 mm²

Code: 0772025350

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Including overload protection

With two start-safe boxes

  • Protection against overvoltage
  • No reverse polarity protection

For petrol engines

Up to max. 5500 cmu00b3

For diesel engines

Up to max. 3000 cmu00b3

Weight: 2.7 kg

Fully insulated plastic clamps for loads up to max. 350 A

In line with DIN

In robust textile bag

Notice

Please observe the enclosed operating instructions.

LAST VIEWED

Added to cart