Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Charger clamp

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 180 mm
  • Max. current: 120 A
  • Material: Sheet steel
  • Opening angle: 50 Degree
  • Width of mouth: 50 mm

Max. current

Length

Opening angle

Code

Package / Quantity

Price (AMD)

120 A

180 mm

50 Degree

x 0

Code: 07733141

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Red
  • Max. current 120 A
  • Length 180 mm
  • Opening angle 50 Degree
  • Width of mouth 50 mm
  • Material Sheet steel

120 A

180 mm

50 Degree

x 0

Code: 07733146

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Black
  • Max. current 120 A
  • Length 180 mm
  • Opening angle 50 Degree
  • Width of mouth 50 mm
  • Material Sheet steel

Related products

LAST VIEWED

Added to cart