Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Charger clamp

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 180 mm
  • Max. wire cross section: 50 mm²
  • Max. current: 750 A
  • Opening angle: 30 Degree
  • Width of mouth: 30 mm

Max. current

Length

Opening angle

Code

Package / Quantity

Price (AMD)

750 A

180 mm

30 Degree

x 0

Code: 07733041

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Red
  • Max. current 750 A
  • Length 180 mm
  • Opening angle 30 Degree
  • Width of mouth 30 mm
  • Max. wire cross section 50 mm²

750 A

180 mm

30 Degree

x 0

Code: 07733046

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Black
  • Max. current 750 A
  • Length 180 mm
  • Opening angle 30 Degree
  • Width of mouth 30 mm
  • Max. wire cross section 50 mm²

Related products

LAST VIEWED

Added to cart