Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Charger clamp

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 150 mm
  • Max. wire cross section: 50 mm²
  • Opening angle: 45 Degree
  • Width of mouth: 30 mm
  • Max. current: 1000 A

Max. current

Length

Opening angle

Code

Package / Quantity

Price (AMD)

1000 A

150 mm

45 Degree

x 0

Code: 07733076

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Black
  • Max. current 1000 A
  • Length 150 mm
  • Opening angle 45 Degree
  • Width of mouth 30 mm
  • Max. wire cross section 50 mm²

1000 A

150 mm

45 Degree

x 0

Code: 07733071

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Red
  • Max. current 1000 A
  • Length 150 mm
  • Opening angle 45 Degree
  • Width of mouth 30 mm
  • Max. wire cross section 50 mm²

Related products

LAST VIEWED

Added to cart