Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Charger clamp
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Max. current
Length
Opening angle
Code
Package / Quantity
Price (AMD)
Galvanized sheet metal; with copper-mesh strip as terminal connection
Each clamp side is reinforced by a galvanized brass insert
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 35 mm2, with cable crimp connector:
Weight: approx. 230g
Related products
LAST VIEWED