Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED rotating beacon 12V/30V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Yellow
  • Lamp type: LED
  • Number of LEDs: 10 PCS
  • Min. nominal voltage: 10 V/DC
  • Max. nominal voltage: 30 V/DC
  • Diameter: 147.2 mm
  • Cable connection: Flexible pipe connection mount
  • Height: 170.9 mm
  • IP protection class: IP 66

Lamp type

Number of LEDs

Cable connection

Code

Package / Quantity

Price (AMD)

LED

10 PCS

Flexible pipe connection mount

x 0

Code: 081242 061

Tecnical Description

  • Lamp type LED
  • Number of LEDs 10 PCS
  • Colour Yellow
  • Cable connection Flexible pipe connection mount
  • Min. nominal voltage 10 V/DC
  • Max. nominal voltage 30 V/DC
  • Diameter 147.2 mm
  • Height 170.9 mm
  • IP protection class IP 66
Specification

10 light patterns

  • Continuous light
  • Single, double and triple flash
  • Rotating, flashing, alternate flashing, all fast or slow

Related products

LAST VIEWED

Added to cart