Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rotating/flashing light 12 V/24 V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Yellow
  • Max. nominal voltage: 24 V/DC
  • Min. nominal voltage: 12 V/DC
  • Lamp type: Bulb

Cable connection

Max. speed

Diameter

Height

Code

Package / Quantity

Price (AMD)

Magnetic mount and plug for cigarette lighter

80 km/h

155 mm

182 mm

x 0

Code: 081242 02

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cable connection Magnetic mount and plug for cigarette lighter
  • Max. speed 80 km/h
  • Diameter 155 mm
  • Height 182 mm
  • Lamp type Bulb
  • Colour Yellow
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC

Flexible pipe connection mount

149 mm

285 mm

x 0

Code: 081242 01

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cable connection Flexible pipe connection mount
  • Max. speed
  • Diameter 149 mm
  • Height 285 mm
  • Lamp type Bulb
  • Colour Yellow
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC

3-screw mount

153 mm

179 mm

x 0

Code: 081242 0

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cable connection 3-screw mount
  • Max. speed
  • Diameter 153 mm
  • Height 179 mm
  • Lamp type Bulb
  • Colour Yellow
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC
Specification

Without bulb fitting

Design with magnet attachment subject to speed restrictions

Related products

LAST VIEWED

Added to cart