Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double flashing beacon, 12 V/24 V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Yellow
  • Max. nominal voltage: 24 V/DC
  • IP protection class: IP 54
  • Min. nominal voltage: 12 V/DC
  • Lamp type: Xenon
  • Diameter: 123 mm

Cable connection

Max. speed

Height

Lamp type

Code

Package / Quantity

Price (AMD)

Magnetic mount and plug for cigarette lighter

80 km/h

154 mm

Xenon

x 0

Code: 081242 052

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cable connection Magnetic mount and plug for cigarette lighter
  • Max. speed 80 km/h
  • Height 154 mm
  • Lamp type Xenon
  • Colour Yellow
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC
  • Diameter 123 mm
  • IP protection class IP 54

3-screw mount

154 mm

Xenon

x 0

Code: 081242 050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cable connection 3-screw mount
  • Max. speed
  • Height 154 mm
  • Lamp type Xenon
  • Colour Yellow
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC
  • Diameter 123 mm
  • IP protection class IP 54

Flexible pipe connection mount

178 mm

Xenon

x 0

Code: 081242 051

Product information

Catalogue page as PDF 1

Tecnical Description

  • Cable connection Flexible pipe connection mount
  • Max. speed
  • Height 178 mm
  • Lamp type Xenon
  • Colour Yellow
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC
  • Diameter 123 mm
  • IP protection class IP 54
Specification
  • Dome with bayonet mount
Notice

Design with magnet attachment subject to speed restrictions

Related products

LAST VIEWED

Added to cart