Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Unprinted strip for Basixx number plate holder

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Colour: Black
  • Suitable for base-plate width: 520 mm
  • Height: 21 mm
  • Version: Strip
  • Width: 520 mm

Version

Suitable for base-plate width

Height

Width

Code

Package / Quantity

Price (AMD)

Strip

520 mm

21 mm

520 mm

x 0

Code: 0825010100

Tecnical Description

  • Version Strip
  • Suitable for base-plate width 520 mm
  • Height 21 mm
  • Width 520 mm
  • Material Plastic
  • Colour Black
Specification

Simple handing, even in confined spaces

Bar attached from the front

Robust design

High stability and long-lasting durability

Related products

LAST VIEWED

Added to cart