Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Unprinted strip for Twin-Fixx number plate holder

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Colour: Black
  • Version: Strip
  • Height: 23 mm
  • Width: 465 mm

Version

Height

Width

Material

Code

Package / Quantity

Price (AMD)

Strip

23 mm

465 mm

Plastic

x 0

Code: 0824010100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Strip
  • Height 23 mm
  • Width 465 mm
  • Material Plastic
  • Colour Black
Specification

Easy handling

Robust design

Highly stable and durable

Related products

LAST VIEWED

Added to cart