Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Safety noise control nozzle

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 41 mm
  • Thread type x nominal diameter x pitch: M12 x 1,25
  • Outer diameter: 19 mm

Outer diameter

Length

Thread type x nominal diameter x pitch

Code

Package / Quantity

Price (AMD)

19 mm

41 mm

M12 x 1,25

x 0

Code: 071492 17

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter 19 mm
  • Length 41 mm
  • Thread type x nominal diameter x pitch M12 x 1,25
Specification

Die-cast zinc, chrome-plated

Up to 2.5 times more blowing power than a classic single-hole blow nozzle

Reduces the noise level to as low as 74 dB (A)

The noise level with conventional nozzles can be approx. 90 dB (A). Just 8 dB (A) lower sounds half as loud to the human ear!

Cone shape provides protection against direct contact with skin

Related products

Added to cart