Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

More effective with bypass

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Outer diameter: 14 mm
  • Length: 54 mm

Outer diameter

Length

Code

Package / Quantity

Price (AMD)

14 mm

54 mm

x 1

Code: 071492 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter 14 mm
  • Length 54 mm
Specification

Bypass function: If a surface is too close, the air will escape to the side. The pressure on objects is thus reduced to max. of 1.6 bar.

Related products

Added to cart