Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Ratchet strap, two-piece with double-claw hook

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Colour: Red
  • Material: PES - Polyester
  • Min./max. temperature conditions: -40 to 100 °C
  • Width: 35 mm
  • Shape of the hook: Double pointed hook
  • Hand force with ratchet: 50 daN
  • Norms: EN 12195-2
  • Permitted tensile force LC in the strapping: 2000 daN
  • Recommended tensile load: 1000 daN
  • Pre-load: 220 daN

Length

Permitted tensile force LC in the strapping

Recommended tensile load

Shape of the hook

Code

Package / Quantity

Price (AMD)

6 m

2000 daN

1000 daN

Double pointed hook

x 0

Code: 071392 332

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 6 m
  • Permitted tensile force LC in the strapping 2000 daN
  • Recommended tensile load 1000 daN
  • Shape of the hook Double pointed hook
  • Pre-load 220 daN
  • Width 35 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C

8 m

2000 daN

1000 daN

Double pointed hook

x 0

Code: 071392 333

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 8 m
  • Permitted tensile force LC in the strapping 2000 daN
  • Recommended tensile load 1000 daN
  • Shape of the hook Double pointed hook
  • Pre-load 220 daN
  • Width 35 mm
  • Colour Red
  • Hand force with ratchet 50 daN
  • Material PES - Polyester
  • Norms EN 12195-2
  • Min./max. temperature conditions -40 to 100 °C
Application

For securing loads in all industries (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.

Related products

LAST VIEWED

Added to cart