Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Thermal paper

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Max. temperature resistance: 90 °C
  • Outer diameter: 28 mm
  • Width: 57.5 mm
  • Length: 8 m

Outer diameter

Width

Length

Max. temperature resistance

Code

Package / Quantity

Price (AMD)

28 mm

57.5 mm

8 m

90 °C

x 0

Code: 0850100300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter 28 mm
  • Width 57.5 mm
  • Length 8 m
  • Max. temperature resistance 90 °C
Specification

High-quality thermal paper in accordance with EC Regulation 432/2004, Annex 1B

Coreless winding to protect the inside of the tachograph and avoid additional waste

Roll end mark on last 50 cm

Each roll is individually sealed in a special film

Under normal storage conditions, the paper can be read and printed on for 10 years

High level of resistance to:

  • Heat
  • Moisture
  • Light
  • Water
  • Oil
  • Petrol and diesel
  • Grease
  • Softener
  • Alcohol
  • Cleaning agents and care products

Benefits of thermal paper from Wu00fcrth:

  • A printing paper for all approved digital tachographs
  • Approved by various commercial vehicle manufacturers and monitoring device manufacturers

Related products

LAST VIEWED

Added to cart