Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Soldering tip for WGLG 100 self-igniting gas soldering unit

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Width of tip

Product weight (per item)

Code

Package / Quantity

Price (AMD)

1.6 mm

4.666 g

x 0

Code: 0984990110

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form Conical
  • Width of tip 1.6 mm
  • Product weight (per item) 4.666 g

2.4 mm

0.006 kg

x 0

Code: 0984990120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Form Chisel type
  • Width of tip 2.4 mm
  • Product weight (per item) 0.006 kg

Related products

LAST VIEWED

Added to cart