Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Welding burner

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Length

Burner diameter

Max power

Product weight (per item)

Code

Package / Quantity

Price (AMD)

600 mm

50 mm

86 kW

642 g

x 0

Code: 098489801

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 600 mm
  • Burner diameter 50 mm
  • Max power 86 kW
  • Product weight (per item) 642 g

Code: 09848980

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length
  • Burner diameter
  • Max power
  • Product weight (per item) 432 g
Specification
  • Hose connection with left-handed thread R 3/8"
  • Operating pressure 14 bar
Notice

Welding burner only compatible with Piezo handle!

Related products

LAST VIEWED

Added to cart