Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pressure regulator

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Connection thread: 3/8 x 3/8 inch
  • Product weight (per item): 294 g
  • Max. pressure: 1.5 bar

Connection thread

Max. pressure

Product weight (per item)

Code

Package / Quantity

Price (AMD)

3/8 x 3/8 inch

1.5 bar

294 g

x 0

Code: 0984889

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Connection thread 3/8 x 3/8 inch
  • Max. pressure 1.5 bar
  • Product weight (per item) 294 g
Specification
  • 1.5 bar fixed setting
  • Flow capacity: max. 6 kg/h
  • Connection: Left-handed thread R 3/8" x left-handed thread R 3/8"

Related products

LAST VIEWED

Added to cart