Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pressure regulator

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Connection thread: DIN/Combi x ET R 3/8 inch
  • Gas consumption per hour: 12 kg
  • Product weight (per item): 487 g

Connection thread

Gas consumption per hour

Product weight (per item)

Code

Package / Quantity

Price (AMD)

DIN/Combi x ET R 3/8 inch

12 kg

487 g

x 0

Code: 09848982

Tecnical Description

  • Connection thread DIN/Combi x ET R 3/8 inch
  • Gas consumption per hour 12 kg
  • Product weight (per item) 487 g
Specification
  • Used specifically in welding work
  • Continuously adjustable from 1.0-4.0 bar
  • Rotatable connection prevents hose twisting
  • Connection: DIN/combination x R 3/8" left
  • Flow: 12 kg/h

Related products

LAST VIEWED

Added to cart