Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

High-Pressure Hose Line

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Rubber / textile insert
  • Connection thread: 3/8 x 3/8 inch
  • Max. working pressure: 2 bar

Length

Connection thread

Max. working pressure

Material

Code

Package / Quantity

Price (AMD)

2 m

3/8 x 3/8 inch

2 bar

Rubber / textile insert

x 0

Code: 098482

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 2 m
  • Connection thread 3/8 x 3/8 inch
  • Max. working pressure 2 bar
  • Material Rubber / textile insert

5 m

3/8 x 3/8 inch

2 bar

Rubber / textile insert

x 0

Code: 098485

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 5 m
  • Connection thread 3/8 x 3/8 inch
  • Max. working pressure 2 bar
  • Material Rubber / textile insert

3 m

3/8 x 3/8 inch

2 bar

Rubber / textile insert

x 0

Code: 098483

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Length 3 m
  • Connection thread 3/8 x 3/8 inch
  • Max. working pressure 2 bar
  • Material Rubber / textile insert
Specification
  • PB 30 u2014 4 x 4 in accordance with DIN 4815 u2014 rubber with fabric insert
  • Hose connections: Left-handed thread R 3/8" x left-handed thread R 3/8"

Related products

LAST VIEWED

Added to cart