Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Soldering gun accessory

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Burner diameter: 38 mm
  • Gas consumption on 2-bar per hour: 130 g
  • Power rating on 2-bar: 1.7 kW

Burner diameter

Gas consumption on 2-bar per hour

Power rating on 2-bar

Code

Package / Quantity

Price (AMD)

38 mm

130 g

1.7 kW

x 0

Code: 09849003

Tecnical Description

  • Burner diameter 38 mm
  • Gas consumption on 2-bar per hour 130 g
  • Power rating on 2-bar 1.7 kW

Related products

LAST VIEWED

Added to cart