Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rod electrode Universal blue

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Blue
  • ISO: 2560-A
  • Min. tensile strength: 510 N/mm²
  • Min. notched bar impact work: 47 J
  • Max. processing temperature: 350 °C
  • Sheathing: Rutile cellulose
  • Min. longitudinal elongation: 22 %
  • American Welding Society (AWS): A 5.1

Wire diameter

Length

Min./max. current

Weight

Code

Package / Quantity

Price (AMD)

2 mm

300 mm

50-70 A

4.6 kg

x 0

Code: 098221

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 2 mm
  • Length 300 mm
  • Min./max. current 50-70 A
  • Weight 4.6 kg
  • ISO 2560-A
  • Colour Blue
  • Min. tensile strength 510 N/mm²
  • Min. notched bar impact work 47 J
  • Max. processing temperature 350 °C
  • Sheathing Rutile cellulose
  • Min. longitudinal elongation 22 %
  • American Welding Society (AWS) A 5.1

3.2 mm

350 mm

90-150 A

5.4 kg

x 0

Code: 09823251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 3.2 mm
  • Length 350 mm
  • Min./max. current 90-150 A
  • Weight 5.4 kg
  • ISO 2560-A
  • Colour Blue
  • Min. tensile strength 510 N/mm²
  • Min. notched bar impact work 47 J
  • Max. processing temperature 350 °C
  • Sheathing Rutile cellulose
  • Min. longitudinal elongation 22 %
  • American Welding Society (AWS) A 5.1

4 mm

350 mm

110-200 A

5.2 kg

x 0

Code: 098241

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 4 mm
  • Length 350 mm
  • Min./max. current 110-200 A
  • Weight 5.2 kg
  • ISO 2560-A
  • Colour Blue
  • Min. tensile strength 510 N/mm²
  • Min. notched bar impact work 47 J
  • Max. processing temperature 350 °C
  • Sheathing Rutile cellulose
  • Min. longitudinal elongation 22 %
  • American Welding Society (AWS) A 5.1

2.5 mm

350 mm

70-100 A

5.1 kg

x 0

Code: 0982251

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 2.5 mm
  • Length 350 mm
  • Min./max. current 70-100 A
  • Weight 5.1 kg
  • ISO 2560-A
  • Colour Blue
  • Min. tensile strength 510 N/mm²
  • Min. notched bar impact work 47 J
  • Max. processing temperature 350 °C
  • Sheathing Rutile cellulose
  • Min. longitudinal elongation 22 %
  • American Welding Society (AWS) A 5.1
Specification
  • Suitable for connecting steel to galvanised/plain steel
  • Good gap closure
  • Easy slag removal
  • Even weld texture
  • Good re-ignition

Related products

LAST VIEWED

Added to cart