Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Rod electrode Inox 4 red

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red
  • Sheathing: Rutile
  • Min. tensile strength: 520 N/mm²
  • Min. notched bar impact work: 32 J
  • American Welding Society (AWS): A 5.4
  • Max. processing temperature: 400 °C
  • Min. longitudinal elongation: 27 %

Wire diameter

Length

Min./max. current

Weight

Code

Package / Quantity

Price (AMD)

3.2 mm

350 mm

60-125 A

2 kg

x 0

Code: 09823254

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Wire diameter 3.2 mm
  • Length 350 mm
  • Min./max. current 60-125 A
  • Weight 2 kg
  • Colour Red
  • Min. tensile strength 520 N/mm²
  • Min. notched bar impact work 32 J
  • Max. processing temperature 400 °C
  • Sheathing Rutile
  • Min. longitudinal elongation 27 %
  • American Welding Society (AWS) A 5.4

2.5 mm

300 mm

45-90 A

1.7 kg

x 0

Code: 0982254

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 2.5 mm
  • Length 300 mm
  • Min./max. current 45-90 A
  • Weight 1.7 kg
  • Colour Red
  • Min. tensile strength 520 N/mm²
  • Min. notched bar impact work 32 J
  • Max. processing temperature 400 °C
  • Sheathing Rutile
  • Min. longitudinal elongation 27 %
  • American Welding Society (AWS) A 5.4
Specification
  • Very good weldability
  • Smooth, even weld texture
  • Good re-ignition
  • Few splash losses
  • Easy slag removal

Related products

LAST VIEWED

Added to cart