Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Soft solder

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Weight of content: 20 kg
  • Unleaded: Yes
  • ISO: 9453
  • Form: Flat

Material designation

Min. melting temperature

Max. melting temperature

Sn composition of the brazing solder (weight-%)

Code

Package / Quantity

Price (AMD)

S-Sn90Zn7Cu3

200 °C

280 °C

90 %

x 0

Code: 098211130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material designation S-Sn90Zn7Cu3
  • Min. melting temperature 200 °C
  • Max. melting temperature 280 °C
  • Sn composition of the brazing solder (weight-%) 90 %
  • Form Flat
  • Unleaded Yes
  • ISO 9453
  • Weight of content 20 kg

S-Sn92Cu8

230 °C

350 °C

92 %

x 0

Code: 098211120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material designation S-Sn92Cu8
  • Min. melting temperature 230 °C
  • Max. melting temperature 350 °C
  • Sn composition of the brazing solder (weight-%) 92 %
  • Form Flat
  • Unleaded Yes
  • ISO 9453
  • Weight of content 20 kg
Specification

Always use soft solder in conjunction with lead-free tinning paste

Related products

LAST VIEWED

Added to cart