Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Metal solder no. 4

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • ISO: 9453
  • Min. melting temperature: 183 °C
  • Material designation: S-Pb50Sn50
  • Wire diameter: 3 mm
  • Weight: 250 g
  • Min./max. melting temperature: 183 to 215 °C
  • Max. melting temperature: 215 °C

Wire diameter

Weight

Min./max. melting temperature

Material designation

Code

Package / Quantity

Price (AMD)

3 mm

250 g

183 to 215 °C

S-Pb50Sn50

x 0

Code: 098714

Product information

Catalogue page as PDF 1

Tecnical Description

  • Wire diameter 3 mm
  • Weight 250 g
  • Min./max. melting temperature 183 to 215 °C
  • Material designation S-Pb50Sn50
  • Min. melting temperature 183 °C
  • Max. melting temperature 215 °C
  • ISO 9453
Specification
  • S-Pb50Sn50 in accordance with DIN EN ISO 9453
  • Processing temperature: 280u00b0C
  • Melting range: 183u2013215u00b0C
Notice

Not for drinking water systems

Related products

LAST VIEWED

Added to cart