Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Metal solder no. 2

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Wire diameter: 2 mm
  • ISO: 9453
  • Min. melting temperature: 183 °C
  • Material designation: S-Pb60Sn40
  • Max. melting temperature: 235 °C
  • Min./max. melting temperature: 183 to 235 °C

Weight

Wire diameter

Min./max. melting temperature

Material designation

Code

Package / Quantity

Price (AMD)

250 g

2 mm

183 to 235 °C

S-Pb60Sn40

x 0

Code: 0987121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight 250 g
  • Wire diameter 2 mm
  • Min./max. melting temperature 183 to 235 °C
  • Material designation S-Pb60Sn40
  • Min. melting temperature 183 °C
  • Max. melting temperature 235 °C
  • ISO 9453

1000 g

2 mm

183 to 235 °C

S-Pb60Sn40

x 0

Code: 0987122

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight 1000 g
  • Wire diameter 2 mm
  • Min./max. melting temperature 183 to 235 °C
  • Material designation S-Pb60Sn40
  • Min. melting temperature 183 °C
  • Max. melting temperature 235 °C
  • ISO 9453
Specification
  • S-Pb60Sn40 in accordance with DIN EN ISO 9453
  • Zinc chloride free
  • Processing temperature: 280u00b0C
  • Melting range: 183-235u00b0C
Notice

Not for electrical connections and aluminium

Related products

LAST VIEWED

Added to cart