Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

LED interior light

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Height: 15 mm
  • Form: Rectangular
  • Width: 44 mm
  • Lamp type: LED
  • Cable connection: With cable
  • Approval mark: ADR
  • IP protection class: IP 6K9K
  • Cable length: 0.3 m
  • Version: Assembly
  • Power rating: 2.2 W
  • Length: 305 mm
  • Luminous flux: 170 lm
  • Light-emission angle: 130 Degree
  • With switch: Yes

Nominal voltage

Version

Lamp type

Code

Package / Quantity

Price (AMD)

24 V/DC

Assembly

LED

x 0

Code: 081242 523

Tecnical Description

  • Nominal voltage 24 V/DC
  • Version Assembly
  • Form Rectangular
  • Lamp type LED
  • Cable connection With cable
  • Cable length 0.3 m
  • Power rating 2.2 W
  • Length 305 mm
  • Width 44 mm
  • Height 15 mm
  • Luminous flux 170 lm
  • Light-emission angle 130 Degree
  • With switch Yes
  • Approval mark ADR
  • IP protection class IP 6K9K

12 V/DC

Assembly

LED

x 0

Code: 081242 524

Tecnical Description

  • Nominal voltage 12 V/DC
  • Version Assembly
  • Form Rectangular
  • Lamp type LED
  • Cable connection With cable
  • Cable length 0.3 m
  • Power rating 2.2 W
  • Length 305 mm
  • Width 44 mm
  • Height 15 mm
  • Luminous flux 170 lm
  • Light-emission angle 130 Degree
  • With switch Yes
  • Approval mark ADR
  • IP protection class IP 6K9K
Specification
  • Flat design
  • Homogeneous illumination thanks to opal lens
  • Switch with touch sensor

Related products

LAST VIEWED

Added to cart