Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wedge anchor W-ED/S-BND

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Anchor diameter

Anchor length (L H)

Min./max. required screw-in depth

Drill hole depth (h 0)

Code

Package / Quantity

Price (AMD)

8 mm

30 mm

9-13 mm

30 mm

x 0

Code: 090404008

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (L H) 30 mm
  • Min./max. required screw-in depth 9-13 mm
  • Drill hole depth (h 0) 30 mm

10 mm

40 mm

11-15 mm

40 mm

x 0

Code: 090404010

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (L H) 40 mm
  • Min./max. required screw-in depth 11-15 mm
  • Drill hole depth (h 0) 40 mm

10 mm

30 mm

10-12 mm

30 mm

x 0

Code: 0904040101

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (L H) 30 mm
  • Min./max. required screw-in depth 10-12 mm
  • Drill hole depth (h 0) 30 mm

12 mm

50 mm

13-18 mm

50 mm

x 0

Code: 090404012

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 12 mm
  • Anchor length (L H) 50 mm
  • Min./max. required screw-in depth 13-18 mm
  • Drill hole depth (h 0) 50 mm

8 mm

40 mm

9-20 mm

40 mm

x 0

Code: 0904040081

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (L H) 40 mm
  • Min./max. required screw-in depth 9-20 mm
  • Drill hole depth (h 0) 40 mm
Specification
  • Small drill hole depth
  • High load-bearing capacities
  • Visual setting check and hand protection when installing with the marking/spreading tool
  • Mechanical setting tool makes installation quicker and easier
  • Immediate load-bearing capacity u2014 no waiting
  • Attached part can easily be removed at any time
  • W-ED/S has collar enabling anchor to be installed flush with the surface and preventing it slipping further into the drill hole (safer installation)
  • The attached part can be anchored with a fastening screw or a threaded rod
  • No installation torque required
Notice

Drive-in anchor W-ED/A4 see 13.2

Related products

Added to cart