Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Amo® III spacing assembly screw Type 1

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Thread diameter: 7.5 mm
  • Internal drive: AW30
  • Head type: Countersunk milling head
  • Head diameter: 12 mm

Length

Thread diameter

Internal drive

Material

Code

Package / Quantity

Price (AMD)

102 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730102

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 102 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

122 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730122

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 122 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

132 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730132

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 132 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

152 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730152

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 152 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

72 mm

7.5 mm

AW30

Steel

x 0

Code: 023473072

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 72 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

212 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730212

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 212 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

82 mm

7.5 mm

AW30

Steel

x 0

Code: 023473082

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 82 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

92 mm

7.5 mm

AW30

Steel

x 0

Code: 023473092

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 92 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

182 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730182

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 182 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm

112 mm

7.5 mm

AW30

Steel

x 0

Code: 0234730112

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 112 mm
  • Thread diameter 7.5 mm
  • Internal drive AW30
  • Material Steel
  • Surface Galvanised
  • Head type Countersunk milling head
  • Head diameter 12 mm
Specification
  • Short installation times; no anchors or setting tools required
  • AW drive for longer bit service life, improved power transmission
  • Push-through installation
  • Virtually no expansion forces on insertion
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).

To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.

Align window frames using alignment clamps or Amo Bag

Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

Related products

LAST VIEWED

Added to cart