Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Amo® III spacing assembly screw Type 1

Code: 0234730182

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Cost-effective mounting solution for window installation.
  • Short installation times; no anchors or setting tools required
  • AW drive for longer bit service life, improved power transmission
  • Push-through installation
  • Virtually no expansion forces on insertion
  • Positive-locking, removable anchorage with no expansion pressure
  • Load-bearing function is retained, even under thermal load
  • Tested fire resistance of 120 minutes
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).

To ensure the fall-proof mounting of windows in line with applicable guidelines and regulations, approved securing systems (e.g. window installation bracket W-ABZ) must be used, or approval is required for each individual case.

Align window frames using alignment clamps or Amo Bag

Screw length = frame width + distance + screw-in depth (see also 55.2 Amo III 11.5 mm)

LAST VIEWED

Added to cart