Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Drive-in anchor W-ED

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Anchor diameter

Anchor length (L H)

Drill hole depth (h 0)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

12 mm

50 mm

54 mm

16 mm

x 0

Code: 0904010126

Product information

Catalogue page as PDF 1

Tecnical Description

  • Anchor diameter 12 mm
  • Anchor length (L H) 50 mm
  • Drill hole depth (h 0) 54 mm
  • Nominal drill-bit diameter (d 0) 16 mm

15 mm

80 mm

85 mm

22 mm

x 0

Code: 090401015

Product information

Catalogue page as PDF 1

Tecnical Description

  • Anchor diameter 15 mm
  • Anchor length (L H) 80 mm
  • Drill hole depth (h 0) 85 mm
  • Nominal drill-bit diameter (d 0) 22 mm
Specification
  • Quick, cost-effective installation thanks to small drill hole depth
  • Maximum safety thanks to high load-bearing capacity in non-cracked concrete
  • Secure mounting using the associated manual expander tool
  • Installation type: Cotter pin installation
  • Immediate load-bearing capacity u2014 no waiting

Attached part can easily be removed at any time

The attached part can be anchored with a fastening screw or a threaded rod

W-ED M12:

Anchor's special solid outer wall reliably prevents breaking out of the anchoring base u2013 even in the event of sudden loading from the core drill. To be installed with the specified torque.

W-ED DW15:

  • Highly versatile: Variable rod lengths and clamping strengths can be used
  • Thread resistant to soiling
  • Saves time: No need to apply torque
Notice

DYWIDAGu00ae female thread (DYWIDAGu00ae is a registered trademark of Walter Bau AG)

Related products

LAST VIEWED

Added to cart