Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Wedge anchor W-ED

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 5 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Min. centre-to-centre distance (s min): 60 mm
  • Anchor length (L H): 25 mm
  • Min./max. required screw-in depth: 6-10 mm
  • Drill hole depth (h 0): 25 mm
  • Min. edge clearance (c min): 95 mm
  • Minimum component thickness (h min): 100 mm
  • Through-hole in the component to be connected (d f): 6 mm
  • Torque during anchoring (T inst): 3 Nm

Anchor diameter

Anchor length (L H)

Min./max. required screw-in depth

Drill hole depth (h 0)

Code

Package / Quantity

Price (AMD)

5 mm

25 mm

6-10 mm

25 mm

x 0

Code: 09045

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Anchor diameter 5 mm
  • Anchor length (L H) 25 mm
  • Min./max. required screw-in depth 6-10 mm
  • Drill hole depth (h 0) 25 mm
  • Nominal drill-bit diameter (d 0) 8 mm
  • Min. centre-to-centre distance (s min) 60 mm
  • Min. edge clearance (c min) 95 mm
  • Minimum component thickness (h min) 100 mm
  • Through-hole in the component to be connected (d f) 6 mm
  • Torque during anchoring (T inst) 3 Nm
Specification
  • Small drill hole depth
  • High load-bearing capacities
  • Immediate load-bearing capacity u2014 no waiting
  • Attached part can easily be removed at any time
  • The attached part can be anchored with a fastening screw or a threaded rod
Notice

13.2

Related products

LAST VIEWED

Added to cart