Metal frame anchor WUS 10
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor diameter
Anchor length (l)
Drive type
Hole diameter in component (d f)
Code
Package / Quantity
Price (AMD)
Code: 0910437112
Tecnical Description
Installation guidelines/RAL Quality Assurance Association:
The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52 and 53 for this application.
Window walls according to DIN 18056:
This standard applies to window walls with an area of at least 9 mu00b2 and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application
Related products