Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Metal frame anchor W-MRD

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Galvanised
  • Head type: Countersunk head
  • Nominal drill-bit diameter (d 0): 10 mm
  • Embedding depth (h nom): 90 mm
  • Drive type: Z
  • Hole diameter in component (d f): 10.5 mm
  • DIN: 18056
  • Internal drive: Z3
  • Drill hole depth (h 1): 95 mm
  • Version: Double expansion

Anchor length (l)

Max. attachment height (t fix)

Drive type

Hole diameter in component (d f)

Code

Package / Quantity

Price (AMD)

152 mm

60 mm

Z

10.5 mm

x 0

Code: 0903914152

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 152 mm
  • Max. attachment height (t fix) 60 mm
  • Drive type Z
  • Hole diameter in component (d f) 10.5 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Embedding depth (h nom) 90 mm
  • Surface Galvanised
  • Drill hole depth (h 1) 95 mm
  • DIN 18056
  • Head type Countersunk head
  • Internal drive Z3
  • Version Double expansion

182 mm

90 mm

Z

10.5 mm

x 0

Code: 0903914182

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor length (l) 182 mm
  • Max. attachment height (t fix) 90 mm
  • Drive type Z
  • Hole diameter in component (d f) 10.5 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Embedding depth (h nom) 90 mm
  • Surface Galvanised
  • Drill hole depth (h 1) 95 mm
  • DIN 18056
  • Head type Countersunk head
  • Internal drive Z3
  • Version Double expansion
Specification
  • Universal metal frame anchor for light loads
  • Excellent fitness for purpose with virtually all common construction materials
  • Fast, economical push-through installation
  • Large expansion zone moulds to the anchoring base for effective attachment in perforated brick masonry or lightweight construction materials
  • Tension-free spaced installation
  • Option of concealed mounting via cover cap
  • Bugle head screw M6 with pre-drilled head 3 for cover cap to allow for tolerances (PZ3 drive)
  • Rounded, reduced wall plug body for easier installation with hollow profiles
  • Locking cam for hollow profiles and as an anti-rotation device
  • Sleeve: Galvanised sheet steel
  • Screw: Galvanised steel, blue passivated
Notice

Installation guidelines/RAL Quality Assurance Association:

The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52, 53 and 55 for this application.

Window walls according to DIN 18056:

This standard applies to window walls with an area of at least 9 mu00b2 and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application.

Related products

LAST VIEWED

Added to cart