Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat connector M/P SLD 1.5

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Min./max. wire cross section: 0,5-1 mm²
  • Material: Cooper-zinc
  • Number of locking lugs: 1 PCS
  • Surface: Tin-plated
  • Seal diameter: 3.4 mm
  • Version: Sealed
  • Nominal size of flat plug/push connector/blade connector: 1.5 x 0.8 mm
  • Min./max. diameter of insulation: 1,2-2,1 mm

Version

Min./max. wire cross section

Min./max. diameter of insulation

Nominal size of flat plug/push connector/blade connector

Code

Package / Quantity

Price (AMD)

Sealed

0,5-1 mm²

1,2-2,1 mm

1.5 x 0.8 mm

x 0

Code: 05589954

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,5-1 mm²
  • Min./max. diameter of insulation 1,2-2,1 mm
  • Nominal size of flat plug/push connector/blade connector 1.5 x 0.8 mm
  • Seal diameter 3.4 mm
  • Number of locking lugs 1 PCS
  • Material Cooper-zinc
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart