Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat connector M/P SLD 4.8

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector: 4.8 x 0.8 mm
  • Min./max. wire cross section: 1-2,5 mm²
  • Number of locking lugs: 1 PCS
  • Material: Copper-tin
  • Surface: Tin-plated
  • Version: Sealed
  • Seal diameter: 6 mm
  • Min./max. diameter of insulation: 1,9-3,0 mm

Version

Min./max. wire cross section

Min./max. diameter of insulation

Nominal size of flat plug/push connector/blade connector

Code

Package / Quantity

Price (AMD)

Sealed

1-2,5 mm²

1,9-3,0 mm

4.8 x 0.8 mm

x 0

Code: 05589945

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 1-2,5 mm²
  • Min./max. diameter of insulation 1,9-3,0 mm
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Seal diameter 6 mm
  • Number of locking lugs 1 PCS
  • Material Copper-tin
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart