Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Stall disinfectant Rhodasept®

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Weight of content

Code

Package / Quantity

Price (AMD)

Code: 0997358427

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of content 10 kg

Code: 0997420576

Tecnical Description

  • Weight of content 120 kg
Specification
  • The hygiene regulations require a 400 ml/mu00b2 disinfectant solution.
  • Reduced odour
  • No formaldehyde
Notice

Effective in accordance with the DVG and European standards for the veterinary field against bacteria (EN 1656/14349), fungi/yeasts (EN 1657) and viruses (EN 14675) at 10u00b0C and low loads verified by independent experts.

RHODASEPTu00ae is a registered trademark of InterHygiene GmbH, Germany

IHO listed

Use biocides safely. Always read the label and product information before use!

Reg. no. N-38665

Related products

Added to cart