Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic frame anchor W-RD

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Anchor diameter

Anchor length (l)

Max. attachment height (t fix)

Embedding depth (h nom)

Code

Package / Quantity

Price (AMD)

6 mm

60 mm

10 mm

50 mm

x 0

Code: 0912806101

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 6 mm
  • Anchor length (l) 60 mm
  • Max. attachment height (t fix) 10 mm
  • Embedding depth (h nom) 50 mm

8 mm

60 mm

10 mm

50 mm

x 0

Code: 0912808102

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 60 mm
  • Max. attachment height (t fix) 10 mm
  • Embedding depth (h nom) 50 mm

8 mm

100 mm

30 mm

70 mm

x 0

Code: 0912808104

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 100 mm
  • Max. attachment height (t fix) 30 mm
  • Embedding depth (h nom) 70 mm

8 mm

80 mm

10 mm

70 mm

x 0

Code: 0912808103

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 80 mm
  • Max. attachment height (t fix) 10 mm
  • Embedding depth (h nom) 70 mm

8 mm

120 mm

50 mm

70 mm

x 0

Code: 0912808105

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 120 mm
  • Max. attachment height (t fix) 50 mm
  • Embedding depth (h nom) 70 mm
Specification
  • Push-through installation
  • Immediate load-bearing capacity u2014 no waiting
  • Low insertion torque of screw u2014 slight expansion of the anchor, virtually no movement of the anchor sleeve
  • Strong twist lock
  • Expansion in four directions u2014 high load-bearing capacities
  • Improved load transfer: Even, continuous load distribution across the entire expansion area
  • The hammer-in stop prevents premature expansion of the anchor during installation
  • Anchorage via friction locking and positive locking (perforated brick) between anchor sleeve and anchoring base
  • Anchor sleeve made of high-quality polyamide
  • Halogen and silicon-free
  • Thermally stable from -40u00b0C to +80u00b0C
Notice

Useful information:

Drill perforated and hollow blocks with a rotary drill (without impact mechanism).

Drilling dust must be removed from the drill hole.

Screw length = anchor length + 1 x screw diameter.

Use wood or particle board screws WITHOUT an optimised thread tip (drill bit, counter thread, ring thread etc.).

Related products

LAST VIEWED

Added to cart