Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Insulating plate

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Disc diameter: 80 mm
  • Internal diameter: 9 mm

Material

Surface

Disc diameter

Internal diameter

Code

Package / Quantity

Price (AMD)

Steel

Hot-dip galvanised

80 mm

9 mm

x 0

Code: 592100880

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Steel
  • Surface Hot-dip galvanised
  • Disc diameter 80 mm
  • Internal diameter 9 mm

Stainless steel A2

80 mm

9 mm

x 0

Code: 592101880

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Stainless steel A2
  • Surface
  • Disc diameter 80 mm
  • Internal diameter 9 mm

Related products

LAST VIEWED

Added to cart