Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Plastic frame anchor W-UR F 8
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor length (l)
Attachment height (t fix 1)
Attachment height (t fix 2)
Embedding depth (h nom2)
Code
Package / Quantity
Price (AMD)
Code: 0912808203
Tecnical Description
Code: 0912808202
Tecnical Description
Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
Push-through installation
Immediate load-bearing capacity u2014 no waiting
Virtually no movement of the wall plug body
2 insertion depths (hnom = 50 + 70 mm)
High load-bearing capacities
Expansion in four directions
Improved load transfer
Even, continuous load distribution across the entire expansion area
The hammer-in stop prevents premature expansion of the anchor during installation
Low assembly workload
Pre-assembled wall plug body and special screw
Saves an additional U washer and prevents contact corrosion
Improved load transfer in solid and hollow construction materials
Anchorage via friction locking between wall plug body and anchoring base
Related products