Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Car zinc adhesive weight

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Zinc
  • Thickness: 3 mm
  • Surface: Powder-coated
  • Comparison number: Franken Typ 91, Hofmann Typ 361-2

Width x thickness

Weight of balance weight

Width

Thickness

Code

Package / Quantity

Price (AMD)

19 x 3 mm

15 g

19 mm

3 mm

x 0

Code: 083091215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 15 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

15 x 3 mm

10 g

15 mm

3 mm

x 0

Code: 083091210

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 15 x 3 mm
  • Weight of balance weight 10 g
  • Width 15 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

35 g

19 mm

3 mm

x 0

Code: 083091235

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 35 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

20 g

19 mm

3 mm

x 0

Code: 083091220

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 20 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

25 g

19 mm

3 mm

x 0

Code: 083091225

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 25 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

40 g

19 mm

3 mm

x 0

Code: 083091240

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 40 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

45 g

19 mm

3 mm

x 0

Code: 083091245

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 45 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

50 g

19 mm

3 mm

x 0

Code: 083091250

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 50 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

15 x 3 mm

5 g

15 mm

3 mm

x 0

Code: 08309125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 15 x 3 mm
  • Weight of balance weight 5 g
  • Width 15 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

19 x 3 mm

55 g

19 mm

3 mm

x 0

Code: 083091255

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 55 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

Code: 083091260

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 60 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2

Code: 083091230

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width x thickness 19 x 3 mm
  • Weight of balance weight 30 g
  • Width 19 mm
  • Thickness 3 mm
  • Material Zinc
  • Surface Powder-coated
  • Comparison number Franken Typ 91, Hofmann Typ 361-2
Specification

The weights are 3.8 mm thick (including adhesive tape) and 19 mm wide

Related products

LAST VIEWED

Added to cart