Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spring for zinc balance weight, BMW aluminium rims

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Spring steel
  • Surface: Powder-coated
  • Weight of balance weight: 3.4 g
  • Comparison number: Franken 74-1, Hofmann B3

Weight of balance weight

Material

Surface

Comparison number

Code

Package / Quantity

Price (AMD)

3.4 g

Spring steel

Powder-coated

Franken 74-1, Hofmann B3

x 0

Code: 083074 01

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 3.4 g
  • Material Spring steel
  • Surface Powder-coated
  • Comparison number Franken 74-1, Hofmann B3
Application

For BMW vehicles with aluminium wheels

Related products

LAST VIEWED

Added to cart