Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spring DC aluminium wheel

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Silver grey
  • Material: Spring steel
  • Surface: Powder-coated
  • Comparison number: Hofmann MA

Material

Surface

Comparison number

Code

Package / Quantity

Price (AMD)

Spring steel

Powder-coated

Hofmann MA

x 0

Code: 083075 01

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material Spring steel
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann MA
Specification

Franken comparison no.: 75-1

Related products

LAST VIEWED

Added to cart