Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Zinc safety spoke weight, Mercedes Benz

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Silver grey
  • Comparison number: Hofmann 261

Weight of balance weight

Material

Surface

Code

Package / Quantity

Price (AMD)

10 g

Zinc

Bare

x 0

Code: 083075 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 10 g
  • Material Zinc
  • Surface Bare
  • Colour Silver grey
  • Comparison number Hofmann 261

20 g

Zinc

Powder-coated

x 0

Code: 083075 20

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 20 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

15 g

Zinc

Powder-coated

x 0

Code: 083075 15

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 15 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

25 g

Zinc

Powder-coated

x 0

Code: 083075 25

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 25 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

30 g

Zinc

Powder-coated

x 0

Code: 083075 30

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 30 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

35 g

Zinc

Powder-coated

x 0

Code: 083075 35

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 35 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

45 g

Zinc

Powder-coated

x 0

Code: 083075 45

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 45 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

5 g

Polypropylene - PP

Bare

x 0

Code: 083075 5

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 5 g
  • Material Polypropylene - PP
  • Surface Bare
  • Colour Silver grey
  • Comparison number Hofmann 261

50 g

Zinc

Powder-coated

x 0

Code: 083075 50

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 50 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

55 g

Zinc

Powder-coated

x 0

Code: 083075 55

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 55 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

Code: 083075 60

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 60 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261

Code: 083075 40

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of balance weight 40 g
  • Material Zinc
  • Surface Powder-coated
  • Colour Silver grey
  • Comparison number Hofmann 261
Specification
  • Specifically developed to meet the vehicle manufacturer's requirements
  • 5 and 10 g weights are manufactured from plastic (PP)
Notice

Safety spoke weights are supplied without springs. The springs must be ordered separately depending on the application (steel or aluminium rims).

Please note: 2-piece safety spoke weights are not approved on all aluminium rims. If adhesive weights are prescribed, we recommend the use of art. no. 0830 912...

Related products

Added to cart