Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic multi-purpose Zebra Shark® anchor without collar

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Max. attachment height (d a) - condition: Dependent on screw length

Anchor diameter

Anchor length (l)

Min. required screw diameter

Embedding depth (h s)

Code

Package / Quantity

Price (AMD)

5 mm

31 mm

3 mm

30 mm

x 0

Code: 090600531

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Anchor diameter 5 mm
  • Anchor length (l) 31 mm
  • Min. required screw diameter 3 mm
  • Embedding depth (h s) 30 mm
  • Max. attachment height (d a) - condition Dependent on screw length

7 mm

51 mm

5 mm

50 mm

x 0

Code: 090600751

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 7 mm
  • Anchor length (l) 51 mm
  • Min. required screw diameter 5 mm
  • Embedding depth (h s) 50 mm
  • Max. attachment height (d a) - condition Dependent on screw length

12 mm

71 mm

8 mm

70 mm

x 0

Code: 090601271

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 12 mm
  • Anchor length (l) 71 mm
  • Min. required screw diameter 8 mm
  • Embedding depth (h s) 70 mm
  • Max. attachment height (d a) - condition Dependent on screw length

14 mm

75 mm

10 mm

75 mm

x 0

Code: 090601475

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 14 mm
  • Anchor length (l) 75 mm
  • Min. required screw diameter 10 mm
  • Embedding depth (h s) 75 mm
  • Max. attachment height (d a) - condition Dependent on screw length

6 mm

36 mm

4.5 mm

36 mm

x 0

Code: 090600636

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Anchor diameter 6 mm
  • Anchor length (l) 36 mm
  • Min. required screw diameter 4.5 mm
  • Embedding depth (h s) 36 mm
  • Max. attachment height (d a) - condition Dependent on screw length

7 mm

36 mm

5 mm

35 mm

x 0

Code: 090600736

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 7 mm
  • Anchor length (l) 36 mm
  • Min. required screw diameter 5 mm
  • Embedding depth (h s) 35 mm
  • Max. attachment height (d a) - condition Dependent on screw length

10 mm

61 mm

7 mm

60 mm

x 0

Code: 090601061

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 61 mm
  • Min. required screw diameter 7 mm
  • Embedding depth (h s) 60 mm
  • Max. attachment height (d a) - condition Dependent on screw length

8 mm

51 mm

6 mm

51 mm

x 0

Code: 090600851

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 51 mm
  • Min. required screw diameter 6 mm
  • Embedding depth (h s) 51 mm
  • Max. attachment height (d a) - condition Dependent on screw length
Specification
  • Fully resistant to rotting, weathering and ageing
  • Thermally stable from -40u00b0C to +100u00b0C
  • Colour: Mother-of-pearl red
  • Pre-formed thread means low insertion torque for Wu00dcPOFAST screw
  • Longitudinal locking edges prevent rotation
  • A single screw diameter can be used, regardless of the application
  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls
  • Pre-formed thread in head
  • Three-way division for anchorage via positive locking or friction locking
  • Wings act as anti-rotation device in solid or hollow block brick

Related products

LAST VIEWED

Added to cart