Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spiral wire 7-pin 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 24 V/DC
  • ISO: 3731
  • Working length: 3000 mm
  • Material of the plug connector: Aluminium

Coil diameter

Material

Version

Working length

Code

Package / Quantity

Price (AMD)

40 mm

Polyurethane

Type N

3000 mm

x 0

Code: 051095601

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Coil diameter 40 mm
  • Material Polyurethane
  • Version Type N
  • Working length 3000 mm
  • Material of the plug connector Aluminium
  • Nominal voltage 24 V/DC
  • ISO 3731

40 mm

Polyurethane

Type S

3000 mm

x 0

Code: 051095612

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Coil diameter 40 mm
  • Material Polyurethane
  • Version Type S
  • Working length 3000 mm
  • Material of the plug connector Aluminium
  • Nominal voltage 24 V/DC
  • ISO 3731

90 mm

Polyamide - PA

Type N

3000 mm

x 0

Code: 051095501

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Coil diameter 90 mm
  • Material Polyamide - PA
  • Version Type N
  • Working length 3000 mm
  • Material of the plug connector Aluminium
  • Nominal voltage 24 V/DC
  • ISO 3731
Specification
  • Complete with connector
  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2

Related products

Added to cart