Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Adaptor 15-pin to 2 x 7-pin Standard 24V

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • ISO: 12098
  • Working length: 4000 mm

Working length

ISO

Code

Package / Quantity

Price (AMD)

4000 mm

12098

x 0

Code: 0510950280

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Working length 4000 mm
  • ISO 12098
Specification

2 x 7-core spiral wire polyurethane (PU)

7-pin connector N and S-version, moulded plastic, watertight

9 crimp contacts on 15-pin end

Wire cross sections per spiral: 6 x 1.0 mm2, 1 x 1.5 mm2

Connection

  • On towing vehicle/trailer

15-pin socket

2x7-pin socket

Related products

LAST VIEWED

Added to cart