Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Adaptor 15-pin to 2 x 7-pin Standard 24V

Code: 0510950280

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2, 3

Specification

2 x 7-core spiral wire polyurethane (PU)

7-pin connector N and S-version, moulded plastic, watertight

9 crimp contacts on 15-pin end

Wire cross sections per spiral: 6 x 1.0 mm2, 1 x 1.5 mm2

Connection

  • On towing vehicle/trailer

15-pin socket

2x7-pin socket

LAST VIEWED

Added to cart